Apply to be a TradeMaster!
Main product image of Selectronic Thermostatic Mixing Valve, ASSE 1070 Certified, 605XTMV1070
Magnifying glass
Hover image to zoom

Selectronic Thermostatic Mixing Valve, ASSE 1070 Certified, 605XTMV1070

SKU:
605XTMV1070
Rating:
(0)
Q&A:
(0)
Selectronic Thermostatic Mixing Valve, ASSE 1070 Certified, 605XTMV1070
Magnifying glass
Hover image to zoom
$182.29 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Every American Standard Commercial Faucets is designed to work flawlessly and dependably year after year, saving time, money and maintenance headaches. Below deck thermostatic water mixing valve to be used with Selectronic faucets

Features:
  • Anti-scald protection
  • ASSE 1070 certified
  • Integral check valves prevent cross-flow
  • Modular design attaches directly to Selectronic faucet control box
  • 3/8" Stainless steel compression flex hoses, 20" length included
  • ADA Compliant
  • Grid drain, mixing valve and deck plate are available (sold separately)
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average

Specifications:
  • Fitting Material: Brass

Specs

–
Product Type:

Mixing Valve

Application:

Bathroom

Material:

Brass

ADA:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy