Shop Klein Tools Limited Time Promotion
Main product image of Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, Battery, 0.125 gpf/0.5 Lpf
Magnifying glass
Hover image to zoom

Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, Battery, 0.125 gpf/0.5 Lpf

SKU:
6063013.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, Battery, 0.125 gpf/0.5 Lpf
Magnifying glass
Hover image to zoom
$307.54 each
In Stock
In Stock
Get 20 Tomorrow, Oct 14
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery

Description

–
The Selectronic Urinal Flush Valves feature a self-cleaning piston design that saves time and money by eliminating routine maintenance and preventing the valve from running due to clogs. The Selectronic flush valves include a pressure compensation feature that maintains the proper flush volume regardless of inlet water pressure.

Features:
  • For urinals with 3/4-inch (19 mm) exposed top spud
  • 8-year CR-P2 lithium battery installed in valve
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean® self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Fail-Safe operation: Valve automatically closes upon loss of power or water pressure
  • Pressure Compensation feature ensures accurate flush volume regardless of inlet water pressure
  • Proprietary brass alloy resists dezincification
  • 11-1/2" (292 mm) rough-in

Specs

–
Type:

Piston

Gallons Per Flush:

0.125

Rough-In:

11.5"

Features:

Touchless

Power Method:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy