Apply to be a TradeMaster!
Main product image of Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, PWRX, 0.5 gpf/1.9 Lpf (Chrome)
Magnifying glass
Hover image to zoom

Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, PWRX, 0.5 gpf/1.9 Lpf (Chrome)

SKU:
6064051.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, PWRX, 0.5 gpf/1.9 Lpf (Chrome)
Magnifying glass
Hover image to zoom
$428.36 each
In Stock
In Stock
Get 5 Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
4-1/4" Depth
Product Highlight: Width (Inches)
8-1/16" Width
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Height (Inches)
16" Height
Product Highlight: Length (Inches)
4-1/4" Length

Description

–

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements


Features:

  • For urinals with 3/4-inch (19 mm) exposed top spud
  • 10-Year PWRX Battery installed in valve
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Fail-Safe operation: Valve automatically closes upon loss of power or water pressure
  • Pressure Compensation feature ensures accurate flush volume regardless of inlet water pressure
  • Proprietary brass alloy resists dezincification
  • 11-1/2" (292 mm) rough-in

Specs

–
Depth (Inches):

4-1/4"

Width (Inches):

8-1/16"

Finish:

Chrome

ADA:

Yes

Material:

Brass

Application:

Commercial

Height (Inches):

16"

Gallons Per Flush:

0.5

Length (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy