Apply to be a TradeMaster!
Main product image of Ultima Selectronic Touchless Toilet Flush Valve, Piston-Type, Battery, 1.1 gpf/4.2 Lpf
Magnifying glass
Hover image to zoom

Ultima Selectronic Touchless Toilet Flush Valve, Piston-Type, Battery, 1.1 gpf/4.2 Lpf

SKU:
6065111.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Touchless Toilet Flush Valve, Piston-Type, Battery, 1.1 gpf/4.2 Lpf
Magnifying glass
Hover image to zoom
$307.54 each
In Stock
In Stock
Get 45 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet

Description

–
The Exposed Selectronic Toilet Flush Valve is now capable of meeting ADA clearance requirements when installed under a grab-bar that is installed at 36" height from the floor to the top of the bar. The self-cleaning piston design saves time and money by eliminating routine maintenance and preventing the valve from running due to clogs.

Features:
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • For flushometer bowls with 1-1/2-inch (38 mm) exposed top spud
  • 8-year CR-P2 lithium battery installed in valve
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Fail-Safe operation: Valve automatically closes upon loss of power or water pressure
  • Proprietary brass alloy resists dezincification
  • 11-1/2" (292 mm) rough-in

Specs

–
Gallons Per Flush:

1.1

Rough-In:

11.5"

Features:

Touchless

Power Method:

Battery

Type:

Sensor

Installation Type:

Toilet

Series:

Ultima Selectronic

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy