Apply to be a TradeMaster!
Main product image of Ultima Selectronic Touchless Toilet Flush Valve, Piston-Type, Battery, 1.6 gpf/6.0 Lpf
Magnifying glass
Hover image to zoom

Ultima Selectronic Touchless Toilet Flush Valve, Piston-Type, Battery, 1.6 gpf/6.0 Lpf

SKU:
6065161.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Touchless Toilet Flush Valve, Piston-Type, Battery, 1.6 gpf/6.0 Lpf
Magnifying glass
Hover image to zoom
$307.54 each
In Stock
In Stock
Get 41 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet

Description

–
The Exposed Selectronic Toilet Flush Valve is now capable of meeting ADA clearance requirements when installed under a grab-bar that is installed at 36" height from the floor to the top of the bar. The self-cleaning piston design saves time and money by eliminating routine maintenance and preventing the valve from running due to clogs.

Features:
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • For flushometer bowls with 1-1/2-inch (38 mm) exposed top spud
  • 8-year CR-P2 lithium battery installed in valve
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Fail-Safe operation: Valve automatically closes upon loss of power or water pressure
  • Proprietary brass alloy resists dezincification
  • 11-1/2" (292 mm) rough-in

Specs

–
Gallons Per Flush:

1.6

Rough-In:

11.5"

Features:

Touchless

Power Method:

Battery

Type:

Sensor

Installation Type:

Toilet

Series:

Ultima Selectronic

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy