Apply to be a TradeMaster!
Main product image of Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, Base Model, 1.0 gpf/3.8 Lpf (Chrome)
Magnifying glass
Hover image to zoom

Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, Base Model, 1.0 gpf/3.8 Lpf (Chrome)

SKU:
606B101.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Touchless Urinal Flush Valve, Piston-Type, Base Model, 1.0 gpf/3.8 Lpf (Chrome)
Magnifying glass
Hover image to zoom
$409.64 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8-7/16" Width
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • For urinals with 3/4-inch (19 mm) exposed top spud
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Fail-Safe operation: Valve automatically closes upon loss of power or water pressure
  • Pressure Compensation feature ensures accurate flush volume regardless of inlet water pressure
  • Proprietary brass alloy resists dezincification
  • 11-1/2" (292 mm) rough-in

Specs

–
Width (Inches):

8-7/16"

Finish:

Chrome

Application:

Commercial

Gallons Per Flush:

1

Material:

Brass

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy