Apply to be a TradeMaster!
Main product image of Ultima Selectronic Concealed Toilet Flush Valve, Base Model, Piston-Type, 1.6 gpf/6.0 Lpf, 606B262.007
Magnifying glass
Hover image to zoom

Ultima Selectronic Concealed Toilet Flush Valve, Base Model, Piston-Type, 1.6 gpf/6.0 Lpf, 606B262.007

SKU:
606B262.007
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Concealed Toilet Flush Valve, Base Model, Piston-Type, 1.6 gpf/6.0 Lpf, 606B262.007
Magnifying glass
Hover image to zoom
$510.21 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • For flushometer bowls with 1-1/2" (38 mm) back spud
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • FOR INSTALLATIONS WITH REAR ACCESS
  • Includes 6" x 6" (152 x 152 mm) chrome cover plate
  • Touchless operation limits the spread of germs
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Fully mechanical manual override can operate without power
  • Proprietary brass alloy resists dezincification
  • 1.6 gpf/6.0 Lpf

Specs

–
Gallons Per Flush:

1.6

Application:

Commercial

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy