Apply to be a TradeMaster!
Main product image of Ultima Manual Urinal Flush Valve, Diaphragm-Type, 1.0 gpf/3.8 Lpf (Chrome)
Magnifying glass
Hover image to zoom

Ultima Manual Urinal Flush Valve, Diaphragm-Type, 1.0 gpf/3.8 Lpf (Chrome)

SKU:
6145101.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Urinal Flush Valve, Diaphragm-Type, 1.0 gpf/3.8 Lpf (Chrome)
Magnifying glass
Hover image to zoom
$272.28 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Height (Inches)
14-5/8" Height
Product Highlight: Width (Inches)
15-1/16" Width
Product Highlight: Depth (Inches)
4-1/2" Depth

Description

–
Features:
  • For urinals with 3/4-inch (19 mm) exposed top spud
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • EvoLast premium chlorine- and chloramine-resistant diaphragm material resists premature deterioration and failure
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Proprietary brass alloy resists dezincification
  • High back pressure vacuum breaker helps prevent dripping
  • Can be install left- or right-handed
  • 11-1/2" (292 mm) rough-in

Specs

–
Application:

Commercial

Gallons Per Flush:

1

Length (Inches):

4-1/2"

Finish:

Chrome

ADA:

Yes

Material:

Brass

Height (Inches):

14-5/8"

Width (Inches):

15-1/16"

Depth (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy