Apply to be a TradeMaster!
Main product image of Ultima Manual Toilet Flush Valve, Diaphragm-Type, 1.28 gpf/4.8 Lpf
Magnifying glass
Hover image to zoom

Ultima Manual Toilet Flush Valve, Diaphragm-Type, 1.28 gpf/4.8 Lpf

SKU:
6147121.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Toilet Flush Valve, Diaphragm-Type, 1.28 gpf/4.8 Lpf
Magnifying glass
Hover image to zoom
$250.98 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Ultima Diaphragm Flush Valve from American Standard is engineered to deliver superior performance and reliability with less maintenance, saving time and money. It features DynaClean, a self-cleaning technology with exclusive wiper spring positioned at the orifice where clogs form. The wiper spring eliminates build-up by clearing the refill orifice with every flush, preventing valve run-on and water waste. Combined with the superior quality and durability of the premium, chlorine-resistant EvoLast diaphragm material, the Ultima Diaphragm Flush Valve delivers consistent performance while resisting premature deterioration and failure. DynaClean and EvoLast are especially beneficial in areas with poor water quality and high chlorination. The complete Ultima Flush Valve is interchangeable with most piston and diaphragm flush valves. The Ultima diaphragm assembly can be installed in place of diaphragm flush valves from major manufacturers, improving performance and reliability.

Features:
  • For flushometer bowls with 1-1/2-inch (38 mm) exposed top spud
  • Exclusive DynaClean® self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • EvoLast® premium chlorine- and chloramine-resistant diaphragm material resists premature deterioration and failure
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Proprietary brass alloy resists dezincification
  • High back pressure vacuum breaker helps prevent dripping
  • Can be install left- or right-handed
  • 11-1/2" (292 mm) rough-in

Specs

–
Type:

Diaphragm

Gallons Per Flush:

1.28

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy