Apply to be a TradeMaster!
Main product image of Ultima Selectronic Exposed Urinal Flush Valve, Diaphragm Type, Battery, 0.5 gpf/1.9 Lpf (Chrome)
Magnifying glass
Hover image to zoom

Ultima Selectronic Exposed Urinal Flush Valve, Diaphragm Type, Battery, 0.5 gpf/1.9 Lpf (Chrome)

SKU:
6245051.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Exposed Urinal Flush Valve, Diaphragm Type, Battery, 0.5 gpf/1.9 Lpf (Chrome)
Magnifying glass
Hover image to zoom
$492.13 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Features:
  • For urinals with 3/4" (19 mm) exposed top spud
  • Includes CR-P2 lithium battery with 4 year life (assuming 4,000 uses per month)
  • Automatic touchless operation limits the spread of germs for a safer restroom
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • EvoLast premium chlorine- and chloramine-resistant diaphragm material resists premature deterioration and failure
  • Fully mechanical manual override button can flush the valve without power
  • Proprietary brass alloy resists dezincification
  • Detection range can be adjusted manually or with optional remote control
  • Adjustable tailpiece for rough-in flexibility. Can be installed left- or right-handed

Specs

–
Material:

Brass

Application:

Commercial

Gallons Per Flush:

0.5

Finish:

Chrome

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy