Apply to be a TradeMaster!
Main product image of Ultima Selectronic Exposed Toilet Flush Valve, Diaphragm Type, Battery, Dual Flush 1.28/1.1 gpf (4.8/4.2 Lpf) (Chrome)
Magnifying glass
Hover image to zoom

Ultima Selectronic Exposed Toilet Flush Valve, Diaphragm Type, Battery, Dual Flush 1.28/1.1 gpf (4.8/4.2 Lpf) (Chrome)

SKU:
6247721.002
Rating:
(0)
Q&A:
(0)
Ultima Selectronic Exposed Toilet Flush Valve, Diaphragm Type, Battery, Dual Flush 1.28/1.1 gpf (4.8/4.2 Lpf) (Chrome)
Magnifying glass
Hover image to zoom
$553.21 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–

Ultima Selectronic Touchless Diaphragm Flush Valves from American Standard combine superior reliability and performance with a clean, streamlined design. Equipped with advanced technology including a programmable Selectronic infrared sensor for reliable hands-free operation, the clog-resistant DynaClean wiper spring to reduce valve run-on and save water, and the premium, chemical-resistant EvoLast diaphragm material for long life. Ultima Selectronic Diaphragm Flush Valves promise to exceed expectations and help control costs. The DynaClean and EvoLast features save money and reduces maintenance by greatly increasing the life of the diaphragm assembly. Designed to accommodate most applications, these ADA compliant flush valves will fit under a grab bar without modification for use in ADA and non-ADA stalls. Long-life battery lasts 5 years at 4,000 uses per month. Available in multiple high-efficiency flush volumes with battery or AC power options to meet the requirements of every project.

Specs

–
Gallons Per Flush:

1.1|1.28

Material:

Brass

Finish:

Chrome

Application:

Commercial

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy