Apply to be a TradeMaster!
Main product image of Washbrook Urinal System w/ Manual Piston Flush Valve, 1.0 gpf/3.8 Lpf (White)
Magnifying glass
Hover image to zoom

Washbrook Urinal System w/ Manual Piston Flush Valve, 1.0 gpf/3.8 Lpf (White)

SKU:
6501511.020
Rating:
(0)
Q&A:
(0)
Washbrook Urinal System w/ Manual Piston Flush Valve, 1.0 gpf/3.8 Lpf (White)
Magnifying glass
Hover image to zoom
$573.43 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White

Description

–

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements


Features:

  • Vitreous china construction
  • Powerful washdown flushing action
  • Extended side for privacy
  • 3/4" (19 mm) inlet spud with 2" (51 mm) outlet connection
  • Wall hangers included
  • Manual piston-operated flush valve
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Non-hold open handle provides automatic shut-off

Specs

–
ADA:

Yes

Series:

Washbrook

Material:

Vitreous China

Application:

Commercial

Finish:

White

Gallons Per Flush:

1

Product Type:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy