Apply to be a TradeMaster!
Main product image of Washbrook 0.125 -1.0 gpf (0.47 - 3.8 Lpf) Back Spud Urinal (White)
Magnifying glass
Hover image to zoom

Washbrook 0.125 -1.0 gpf (0.47 - 3.8 Lpf) Back Spud Urinal (White)

SKU:
6515001.020
Rating:
(0)
Q&A:
(0)
Washbrook 0.125 -1.0 gpf (0.47 - 3.8 Lpf) Back Spud Urinal (White)
Magnifying glass
Hover image to zoom
$462.85 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
18-7/8" Width
Product Highlight: Length (Inches)
14-1/8" Length
Product Highlight: Depth (Inches)
14-1/8" Depth
Product Highlight: Height (Inches)
26-1/8" Height
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
Features:
  • High Efficiency Urinal (HEU) operates in the range of 0.125 gpf 1.0 gpf (0.47 Lpf 3.8 Lpf)
  • Flushing rim
  • Elongated 14" (356 mm) rim from finished wall
  • Powerful washdown action
  • Extended sides for privacy
  • 3/4" (19 mm) inlet spud with 2" (51 mm) threaded outlet connection
  • Two wall hangers included
  • Fixture only
  • Chrome plated non-metallic strainer included

Specs

–
Gallons Per Flush:

0.125|1.0

Width (Inches):

18-7/8"

Length (Inches):

14-1/8"

Depth (Inches):

14-1/8"

Height (Inches):

26-1/8"

ADA:

Yes

Series:

Washbrook

Finish:

White

Material:

Vitreous China

Application:

Commercial

Product Type:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy