Apply to be a TradeMaster!
Main product image of Trimbrook 1.0 gpf/3.8 Lpf Top Spud Siphon Jet Urinal
Magnifying glass
Hover image to zoom

Trimbrook 1.0 gpf/3.8 Lpf Top Spud Siphon Jet Urinal

SKU:
6561017.020
Rating:
(0)
Q&A:
(0)
Trimbrook 1.0 gpf/3.8 Lpf Top Spud Siphon Jet Urinal
Magnifying glass
Hover image to zoom
$670.17 each
In Stock
In Stock
Get 16 Fri, Oct 16 - Wed, Oct 21

Lift Gate

–
This product weighs 30 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Outlet Size
2"
Product Highlight: Inlet Size
3/4"

Description

–

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements


This low-consumption urinal uses just 1.0 gallon per flush. Features include a flushing rim and siphon-jet flush action for effectiveness, and extended sides for privacy. Its versatile design could work well in traditional and casual commercial environments.


Features:

  • Low consumption (1.0 gpf/3.8 Lpf)
  • Flushing rim
  • Siphon jet flush action
  • Extended sides for privacy
  • 3/4" (19 mm) inlet spud with 2" (51 mm) threaded outlet connection
  • Two wall hangers included
  • Fixture only
  • Vitreous china
  • 2 wall hangers
  • Meets ANSI flush requirements at 1.0 GPF

Specifications:

  • Certifications: ADA,Barrier Free,Certifications,Not Applicable
  • GPF_Max: 1
  • Warranty: 1 Year Limited Warranty

Specs

–
Product Type:

Urinal

Application:

Bathroom

Color:

White

Gallons Per Flush:

1

ADA:

Yes

Warranty:

1 Year Limited

Outlet Size:

2"

Inlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy