Apply to be a TradeMaster!
Main product image of Maybrook 0.125 - 1.0 gpf (0.47 - 3.8 Lpf) Top Spud Urinal
Magnifying glass
Hover image to zoom

Maybrook 0.125 - 1.0 gpf (0.47 - 3.8 Lpf) Top Spud Urinal

SKU:
6581001.020
Rating:
(0)
Q&A:
(0)
Maybrook 0.125 - 1.0 gpf (0.47 - 3.8 Lpf) Top Spud Urinal
Magnifying glass
Hover image to zoom
$514.66 each
In Stock
In Stock
Get 7 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 35.03 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1-1/2"

Description

–
This high-efficiency urinal uses just 0.125 gallons per flush, which is 87% less than a standard 1.0 GPF urinal. Features include a flushing rim and a washout flush action for effectiveness. This compact, low-consumption model is ideal for commercial applications where reducing water consumption is a priority.

Features:
  • High Efficiency Urinal (HEU) operates in the range of 0.125 gpf - 1.0 gpf (0.47 Lpf - 3.8 Lpf)
  • Flushing rim
  • Powerful washdown action
  • Integral strainer
  • 3/4" (19 mm) inlet spud
  • Outlet spud with 1-1/2" (38 mm) tubing tailpiece
  • Wall hanger included
  • Fixture only
Specifications:
  • Features: Water efficient
  • Certifications: CALGreen,CEC Certified,Certifications,WaterSense,Not Applicable,Massachusetts Plumbing Board
  • GPF_Max: 1.0
  • GPF_Min: 0.125
  • Rough In Size: 6-3/4
  • Warranty: 1 Year Limited Warranty

Specs

–
Product Type:

Urinal

Application:

Bathroom

Color:

White

Gallons Per Flush:

1

0.125

ADA:

Yes

Warranty:

1 Year Limited

Inlet Size:

3/4"

Outlet Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy