Apply to be a TradeMaster!
Main product image of Washbrook 0.125 - 1.0 gpf (0.47 - 3.8 Lpf) Top Spud Urinal
Magnifying glass
Hover image to zoom

Washbrook 0.125 - 1.0 gpf (0.47 - 3.8 Lpf) Top Spud Urinal

SKU:
6590001.020
Rating:
(0)
Q&A:
(0)
Washbrook 0.125 - 1.0 gpf (0.47 - 3.8 Lpf) Top Spud Urinal
Magnifying glass
Hover image to zoom
$576.30 each
In Stock
In Stock
Get 166 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 0.46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
2"

Description

–

This ultra-high-efficiency, low-consumption universal urinal operates in the range of 0.125 GPF - 1.0 GPF. Choose a manual- or Selectronic sensor-operated flush valve that suits your budget and water usage requirements. Features include a flushing rim and washout flush action for effectiveness, plus extended sides for privacy.


Features:

  • High Efficiency Urinal (HEU) operates in the range of 0.125 gpf - 1.0 gpf (0.47 Lpf - 3.8 Lpf)
  • Flushing rim
  • Elongated 14" (356 mm) rim from finished wall
  • Powerful washdown action
  • Extended sides for privacy
  • 3/4" (19 mm) inlet spud with 2" (51 mm) threaded outlet connection
  • Two wall hangers included
  • Fixture only
  • Chrome plated non-metallic strainer included
  • Vitreous china
  • Meets ANSI flush requirements at 0.125 to 1.0 GPF
  • Sustainability CEC Listed. CALGreen Compliant

Specifications:

  • Features: Water efficient
  • Certifications: ADA,Barrier Free,CALGreen,CEC Certified,Certifications,WaterSense,Not Applicable,Massachusetts Plumbing Board
  • GPF Max: 1.0
  • GPF Min: 0.125
  • Warranty: 1 Year Limited Warranty

Specs

–
Product Type:

Urinal

Application:

Bathroom

Color:

White

Gallons Per Flush:

1

0.125

ADA:

Yes

Warranty:

1 Year Limited

Inlet Size:

3/4"

Outlet Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy