Apply to be a TradeMaster!
Main product image of Washbrook Urinal System w/ Manual Piston Flush Valve, 0.125 gpf/0.5 Lpf (White)
Magnifying glass
Hover image to zoom

Washbrook Urinal System w/ Manual Piston Flush Valve, 0.125 gpf/0.5 Lpf (White)

SKU:
6590503.020
Rating:
(0)
Q&A:
(0)
Washbrook Urinal System w/ Manual Piston Flush Valve, 0.125 gpf/0.5 Lpf (White)
Magnifying glass
Hover image to zoom
$656.60 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
Features:
  • Vitreous china construction
  • Powerful washdown flushing action
  • Extended side for privacy
  • 3/4" (19 mm) inlet spud with 2" (51 mm) outlet connection
  • Wall hangers included
  • Manual piston-operated flush valve
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Non-hold open handle provides automatic shut-off

Specs

–
Finish:

White

Application:

Commercial

Material:

Vitreous China

Gallons Per Flush:

0.125|0.5

ADA:

Yes

Series:

Washbrook

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy