Apply to be a TradeMaster!
Main product image of Lynbrook 1.0 gpf/3.8 Lpf Top Spud Blowout Urinal (White)
Magnifying glass
Hover image to zoom

Lynbrook 1.0 gpf/3.8 Lpf Top Spud Blowout Urinal (White)

SKU:
6601012.020
Rating:
(0)
Q&A:
(0)
Lynbrook 1.0 gpf/3.8 Lpf Top Spud Blowout Urinal (White)
Magnifying glass
Hover image to zoom
$636.48 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 69 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
14" Depth
Product Highlight: Width (Inches)
18-1/2" Width
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Height (Inches)
28-3/4" Height

Description

–

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements


Features:

  • Low water usage (1.0 gpf/3.8 Lpf)
  • Flushing rim
  • Blowout flush action
  • Privacy shields
  • 1-1/4" inlet spud
  • Outlet connection threaded 2" inside (NPTF)
  • 2 wall hangers
  • Fixture only
  • Meets ANSI flush requirements at 0.7 to 1.0 GPF

Specs

–
Product Type:

Urinal

Depth (Inches):

14"

Series:

Lynbrook

Width (Inches):

18-1/2"

Length (Inches):

14"

Material:

Vitreous China

Finish:

White

Application:

Commercial

Gallons Per Flush:

1

Height (Inches):

28-3/4"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy