Apply to be a TradeMaster!
Main product image of Paradigm Selectronic Sensor Faucet, Battery Powered, Above Deck Mixing, 0.5 gpm (Chrome), 7025205.002
Magnifying glass
Hover image to zoom

Paradigm Selectronic Sensor Faucet, Battery Powered, Above Deck Mixing, 0.5 gpm (Chrome), 7025205.002

SKU:
7025205.002
Rating:
(0)
Q&A:
(0)
Paradigm Selectronic Sensor Faucet, Battery Powered, Above Deck Mixing, 0.5 gpm (Chrome), 7025205.002
Magnifying glass
Hover image to zoom
7025205.002 has been discontinued
Discontinued February 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Cast Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

Sleek and streamlined, the Paradigm Selectronic Integrated Faucet from American Standard takes a cue from modern design. The simple integrated design, with all electronics in the spout, is engineered for easy installation and maintenance to save time and money. It eliminates the control box and provides for a clean, clutter-free under-deck space. Available in Chrome and Brushed Nickel.

Features:
  • 5-Year CR-P2 lithium battery installed in faucet
  • Touchless operation limits the spread of germs
  • Above-deck mixing with removable handle
  • Dual inlets for hot and cold water
  • Clean, integrated design. No control box below deck
  • Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available
Specifications:
  • Features: Touchless, Water Efficient
  • Fitting Material: Cast Metal
  • Fitting Spout Reach: 5.511
  • Warranty: 5 Year Limited Warranty
  • Batteries Included: Batteries Included
  • Battery Weight: DC

Specs

Product Type:

Faucet

Application:

Bathroom

Material:

Cast Metal

Finish:

Polished Chrome

Type:

Sensor

Power Method:

Battery

Batteries Included:

1

ADA:

Yes

Lead Free:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm