| Product Type: | Bathroom Faucet |
|---|---|
| Handle Style: | Lever |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Number of Holes: | 1 3 |
| Series: | Paradigm Selectronic |
| Power Supply: | Battery |
| Flow Rate (GPM): | 0.5 |
| Max Deck Thickness: | 1.5" |
| Valve Type: | Solenoid |
| Faucet Configuration: | Single Hole |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Application: | Commercial |
| Drain Type: | No Drain |
| Finish Family: | Brushed Nickel |
| Number of Handles: | 1 |
| Spout Height: | 6.63" |
| Material: | Metal (Unspecified) |
| Connection Type: | Compression |
| Type: | Sensor (Touchless) |
| Finish: | Brushed Nickel |
| Batteries Included: | 1 |
| ADA: | Yes |
| Warranty: | 5 Year Limited |