| Country of Origin: | Mexico |
|---|---|
| Flow Rate (GPM): | 0.5 |
| Width (Inches): | 2" |
| Flow Rate: | 0.5 GPM |
| Length (Inches): | 7-1/2" |
| Depth (Inches): | 7-1/2" |
| Installation Type: | Deck Mounted |
| Application: | Commercial |
| Height (Inches): | 7-1/2" |
| Material: | Cast Metal |
| ADA: | Yes |
| Finish: | Chrome |