Apply to be a TradeMaster!
Main product image of Paradigm Selectronic Sensor Faucet, Battery Powered, Above Deck Mixing, 0.5 gpm (Chrome), 7025205.002
Magnifying glass
Hover image to zoom

Paradigm Selectronic Sensor Faucet, Battery Powered, Above Deck Mixing, 0.5 gpm (Chrome), 7025205.002

SKU:
7037205.002
Rating:
(0)
Q&A:
(0)
Paradigm Selectronic Sensor Faucet, Battery Powered, Above Deck Mixing, 0.5 gpm (Chrome), 7025205.002
Magnifying glass
Hover image to zoom
$341.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes

Description

–

Sleek and streamlined, the Paradigm Selectronic Touchless Faucet from American Standard is a minimalist design, perfect in any bathroom setting. Equipped with an advanced sensor, the Paradigm faucet self-calibrates to the environment and lighting conditions, greatly reducing the need to make manual adjustments. Removable above-deck mixing handle to set water temperature then remove handle to prevent tampering. Integrated engineering, with all electronics in the spout, makes installation and maintenance hassle-free by eliminating the below deck control box, resulting in a clean, clutter-free under-deck space. Enhanced remote control, sold separately, features an intuitive display and convenient monitoring of multiple faucets.

Product Features:

  • Self-calibrating sensor: Advanced sensor is self-calibrating based on environment and lighting, reducing the maintenance time needed for manual adjustments
  • Above-deck handle: Set temperature and remove handle to prevent tampering
  • cover plug is included
  • Dual inlets: For hot and cold water
  • Easy above-deck installation: All electronics are located in the spout for quick installation, hassle-free maintenance, and elimination of the below-deck box creating more space under the deck
  • Uses 20% less power: Using less power extends battery life, reducing costs, downtime and the maintenance time needed for replacement
  • Touchless for better hygiene: Helps to reduce the spread of germs
  • Auto purge convenience: Periodically purges stagnant water to promote a cleaner, healthier environment
  • Auto shut-off saves water: Automatically turns water off after 55 seconds
  • Battery included: 6-year CR-P2 lithium battery installed in the faucet
  • Vandal resistant: Designed to prevent damage, tampering and theft
  • Improved lead-free compliance: Meets code requirements to install with confidence
  • Optional remote control: Easily customize, maintain, and troubleshoot Selectronic faucets and flush valves. Model 605XRCW, sold separately
  • Optional deck plate available: Choose 4 in. (102 mm) or 8 in. (203 mm), sold separately

Specs

–
Application:

Bathroom

Finish:

Polished Chrome

Warranty:

5 Year Limited

Power Method:

Battery

Batteries Included:

1

ADA:

Yes

Type:

Sensor

Product Type:

Faucet

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy