Apply to be a TradeMaster!
Main product image of Paradigm Selectronic Touchless Faucet, Base Model w/ Above-Deck Mixing, 0.5 gpm/1.9 Lpm (Polished Chrome), 703B205.002
Magnifying glass
Hover image to zoom

Paradigm Selectronic Touchless Faucet, Base Model w/ Above-Deck Mixing, 0.5 gpm/1.9 Lpm (Polished Chrome), 703B205.002

SKU:
703B205.002
Rating:
(0)
Q&A:
(0)
Paradigm Selectronic Touchless Faucet, Base Model w/ Above-Deck Mixing, 0.5 gpm/1.9 Lpm (Polished Chrome), 703B205.002
Magnifying glass
Hover image to zoom
$406.59 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mounted

Description

–

Sleek and streamlined, the Paradigm Selectronic Touchless Faucet from American Standard is a minimalist design, perfect in any bathroom setting. Equipped with an advanced sensor, the Paradigm faucet self-calibrates to the environment and lighting conditions, greatly reducing the need to make manual adjustments. Removable above-deck mixing handle to set water temperature then remove handle to prevent tampering. Integrated engineering, with all electronics in the spout, makes installation and maintenance hassle-free by eliminating the below deck control box, resulting in a clean, clutter-free under-deck space. Enhanced remote control, sold separately, features an intuitive display and convenient monitoring of multiple faucets.


Features:

  • Simplified programming: Reliable self-calibrating sensor
  • Removable mixing handle: Securely set the temperature
  • POWER KIT MUST BE PURCHASED SEPARATELY

Specs

–
Finish:

Chrome

Installation Type:

Deck Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy