| Application: | Residential |
|---|---|
| Country of Origin: | Mexico |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Single Hole |
| ADA: | Yes |
| Approvals: | ADA / ICC A117.1 WaterSense NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Number of Holes: | 1 3 2 |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Finish: | Polished Chrome |
| Max Deck Thickness: | 1.5" |
| Drain Type: | Push Pop-Up / Clicker |
| Spout Height: | 5.25" |
| Warranty: | Limited Lifetime |
| Series: | Delancey |
| Type: | Manual |
| Material: | Brass |
| Connection Size: | 3/8" |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Connection Type: | Compression |