Apply to be a TradeMaster!
Filter menu expanded

Filters

2,450 items
Reset

SORT

Product Availability
–

Show In Stock Only (1702)

Brand
–

American Standard (57)
Bluefin (1)
Central Brass (10)
Delta (541)
Duravit (20)
Gerber (13)
Grohe (29)
Hansgrohe (116)
Kohler (723)
Krowne Metal (11)

Finish Family
–

Black Stainless (3)
Bronze (188)
Brushed Gold / Brass (205)
Brushed Nickel (401)
Chrome (857)
Graphite / Gunmetal (24)
Matte Black (376)
Oil Rubbed Bronze (31)
Polished Brass (3)
Polished Nickel (96)

Flow Rate (GPM)
–

0.35 (20)
0.5 (237)
1 (144)
1.02 (1)
1.2 (1920)
1.45 (1)
1.5 (23)
1.75 (1)
2 (5)
2.2 (12)

Type
–

Manual (2300)
Metering (23)
Sensor (Touchless) (122)

Installation Type
–

Deck Mount (2214)
Wall Mount (192)

Handle Style
–

Canopy (6)
Cross (88)
Knob (56)
Lever (1939)
None (Sensor) (94)
Pin (3)
Push Button (14)
Wheel (31)
Wrist Blade (63)

Number Of Handles
–

0 (93)
1 (1122)
2 (1074)

Number Of Holes
–

1 (1035)
2 (91)
3 (1664)
4 (7)
5 (3)

ADA
–

No (14)
Yes (2077)

Approvals
–

ADA / ICC A117.1 (2019)
ASME A112.18.1 / CSA B125.1 (1958)
ASME A112.18.2 / CSA B125.2 (6)
ASSE 1001 (4)
CalGreen (314)
CEC (1051)
CSA (24)
CSA B651 (11)
cUPC / IAPMO (313)
DOE Energy Policy Act 1992 (8)

Series
–

21C (2)
22C (3)
27C4 (1)
590-TF HDF (1)
590HDF (1)
87T (3)
90 Degree (10)
Accliv (2)
Acqui (1)
Aderlee (1)

Drain Type
–

Grid Drain (46)
No Drain (483)
Pop-Up (644)
Push Pop-Up / Clicker (833)

Review Score
–

(34)
(5)
(2)
(3)
(4)

Price Range
–

$35 to $40 (1)
$40 to $45 (3)
$50 to $60 (10)
$60 to $70 (4)
$70 to $80 (9)
$80 to $90 (11)
$90 to $100 (15)
$100 to $200 (529)
$200 to $300 (410)
$300 to $400 (327)

Bathroom Faucets

Help Face
Need a little help?
2450 items
Grid
List
Compare
Product Image of Single Handle Centerset Lav Faucet, FTB501
$62.16 each
In Stock
Get 34 by Tue, Nov 24
In Stock
Get 34 by Tue, Nov 24
Compare
Product Image of 1/2" MNPT Two Handle Shelf Back Lavatory Faucet, 1177-A
$104.65 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of Classic Single Handle Centerset Lav Faucet (Metal Pop-Up), 520-MPU-DST
$140.56 each
In Stock
Get 27 by Tue, Nov 24
In Stock
Get 27 by Tue, Nov 24
Compare
Product Image of Foundations Single Handle Centerset Lav Faucet, B501LF
$78.40 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of Two Canopy Handle Shelf Back Lavatory Faucet w/ Pop-Up Drain Assembly, 1177-DA
$129.99 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Four Arm Handle Basin Faucet, 0239-P
$41.20 each
In Stock
Get 36 by Tue, Nov 24
In Stock
Get 36 by Tue, Nov 24
Compare
Product Image of Foundations Two Handle Centerset Lav Faucet (Metal Pop-Up), B2510LF
$82.53 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN
M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN
SKU: 8800-MOEN
Moen
SKU: 8800-MOEN
Brand: Moen
(3)
$136.48 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of M-PRESS Single Handle Metering Lav Faucet (Chrome), 8884
$150.37 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of Classic Single Handle Centerset Lav Faucet (No Pop-Up), 501-DST
$113.80 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of Colony PRO Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 Lpm Less Drain w/ Lever Handle (Chrome), 7075104.002
$113.44 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of M-PRESS Two-Handle Metering Lav Faucet (Chrome), 8886
$290.08 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of Commercial Two Handle Centerset Lav Faucet, 2529LF-LGHDF
Commercial Two Handle Centerset Lav Faucet, 2529LF-LGHDF
SKU: 2529LF-LGHDF
Delta
SKU: 2529LF-LGHDF
Brand: Delta
(3)
$144.27 each
In Stock
Get 25 by Tue, Nov 24
In Stock
Get 25 by Tue, Nov 24
Compare
Product Image of Foundations Single Handle Centerset Lav Faucet (Metal Pop-Up), B510LF
$103.77 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of Single Hole Metering Slow-Close Bathroom Faucet (Chrome), 87T105
$137.79 each
In Stock
Get 30 by Tue, Nov 24
In Stock
Get 30 by Tue, Nov 24
Compare
Product Image of Cleveland Faucet Flagstone Single Handle Bathroom Faucet (Chrome), CA47711L
$70.93 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Brantford Two-Handle High Arc Bathroom Faucet - Chrome, TV6620
$238.89 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Commercial Widespread 2-Handle Bathroom Faucet, 4.5" Spout Height (Chrome), 3549LF-WFLGHDF
$307.41 each
In Stock
Get 14 by Wed, Nov 25
In Stock
Get 14 by Wed, Nov 25
Compare
Product Image of Colony PRO 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075200.002
$92.37 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 2.2 GPM AquaSpec Faucet (Lead Free), Z7440-XL
2.2 GPM AquaSpec Faucet (Lead Free), Z7440-XL
SKU: Z7440-XL
Zurn
SKU: Z7440-XL
Brand: Zurn
$113.99 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Woodhurst Two Handle Bathroom Faucet (Chrome), 2532LF-MPU
$128.00 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Eva Two-Handle Bathroom Faucet (Chrome), 66410
$123.03 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of M-BITION Single Handle Lav Faucet (Chrome), 8430
$120.31 each
In Stock
Get 57 by Tue, Nov 24
In Stock
Get 57 by Tue, Nov 24
Compare
Product Image of Commercial Single Handle Metering Lav Faucet, 701LF-HDF
$139.99 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of Royal Series 1 Hole Deck Mount Metering Lavatory Faucet, 14-560L
$90.20 each
In Stock
Get 18 by Fri, Nov 27
In Stock
Get 18 by Fri, Nov 27
Compare
Product Image of 4" SCOT Metering Centerset Single Handle Bathroom Faucet (Chrome)
$371.53 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm, Less Drain (Chrome), 32643003
$120.14 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40213
$59.99 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C601 (Chrome)
$151.45 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of Devonshire Widespread Lavatory Faucet - Polished Chrome, K-394-4-CP
$366.02 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Coralais Single-handle Centerset Bathroom Sink Faucet w/ 0.5 GPM Vandal-resistant Aerator And Red/blue Indicator, Less Drain (Polished Chrome), K-15199-4NDRA-CP
$153.97 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of M-DURA Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 8413F12
$167.11 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN
$292.62 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Elate Single Handle Bathroom Faucet (Polished Chrome), K-35048-4-CP
$179.84 each
In Stock
Get 323 by Tue, Nov 24
In Stock
Get 323 by Tue, Nov 24
Compare
Product Image of Classic Two Handle Centerset Lav Faucet (Metal Pop-Up Drain), 2520LF-MPU
$117.66 each
In Stock
Get 19 by Tue, Nov 24
In Stock
Get 19 by Tue, Nov 24
Compare
Product Image of Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Chrome), 32642003
$128.56 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40717
$129.32 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Colfax 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-COL0D
$194.94 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, w/ Drain Assembly, 64621
$136.78 each
In Stock
Get 6 by Mon, Nov 30
In Stock
Get 6 by Mon, Nov 30
Compare
Product Image of M-dura Chrome 2-handle Bathroom Faucet, 8215F12
$193.77 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of Classic Single Handle Basin Faucet (Chrome), 570LF-WF
$158.59 each
In Stock
Get 1 by Tue, Dec 1
In Stock
Get 1 by Tue, Dec 1
Compare
Product Image of M-DURA One Handle Lavatory Faucet (Chrome), 8413F05
$136.61 each
In Stock
Get 2 by Fri, Nov 27
In Stock
Get 2 by Fri, Nov 27
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology, DC Powered, 0.5 GPM, K-13461-CP
$392.66 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of Brantford Two-Handle Bathroom Faucet with Drain Assembly (Chrome), 66610
$132.06 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 1 Handle Lavatory Faucet, 1.2 GPM, 9480 (Chrome)
$163.51 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Colony PRO 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle (Chrome), 7075000.002
$111.41 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of Chateau Two-Handle Bathroom Faucet (Chrome), 64925
Chateau Two-Handle Bathroom Faucet (Chrome), 64925
SKU: 64925
Moen
SKU: 64925
Brand: Moen
$130.78 each
In Stock
Get 77 by Tue, Nov 24
In Stock
Get 77 by Tue, Nov 24
Compare
Product Image of Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, 64601
Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, 64601
SKU: 64601
Moen
SKU: 64601
Brand: Moen
$112.45 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Bathroom Faucets

Bathroom Faucets are the fixtures that control water flow and temperature at a bathroom sink, and they're one of the most frequently replaced or upgraded fixtures in both new construction and remodel work. Plumbers and contractors choose a faucet based on how many holes the sink or countertop is drilled for, the handle configuration, and the finish, since these details determine whether a faucet will physically fit the installation without additional drilling or an escutcheon plate to cover extra holes.

The category spans single-hole faucets with one lever, centerset faucets with two handles on a shared base, and widespread faucets with separate handles and spout connected by flexible supply lines under the sink. Getting the hole configuration right before ordering avoids a mismatch that shows up only once the old faucet is already removed.

Subcategories

  • Single-Hole Faucets: Faucets with the spout and handle combined into one unit that mounts through a single hole in the sink or countertop. These work well on sinks with only one predrilled hole and give a cleaner look with less hardware to clean around. A single-hole faucet can't be used on a sink drilled for a centerset or widespread configuration without an adapter plate.
  • Centerset Faucets: Faucets with two handles and a spout mounted on a single base plate that covers three predrilled holes spaced a standard distance apart. This is the most common configuration in older bathrooms and standard-size vanities. The fixed spacing means centerset faucets aren't adjustable to different hole spreads the way widespread faucets are.
  • Widespread Faucets: Faucets with separate hot handle, cold handle, and spout, connected below the sink by flexible supply lines, allowing installation across a range of hole spacings. These are common in higher-end vanities and give more flexibility in layout and design. Because the components are separate, installation typically takes longer than a single-piece centerset or single-hole faucet.
  • Wall-Mounted Faucets: Faucets that mount to the wall above the sink rather than to the sink deck or countertop, used with vessel sinks or trough-style basins that don't have faucet holes. These require rough-in plumbing set at a specific height and spacing behind the wall before the sink and countertop go in. They're typically part of a planned remodel rather than a drop-in replacement.
  • Buying Guide

    Measure the existing sink or countertop's hole configuration first, since this determines which faucet types will physically fit. A single hole means a single-hole faucet or an adapter plate for a centerset; three holes at a fixed spacing mean a centerset faucet or a widespread with a matching or adjustable base plate.

    Check the finish and confirm it will hold up to how the bathroom is used, since finishes vary in resistance to water spotting and daily cleaning. Matching the faucet finish to other bathroom hardware, such as the towel bar or cabinet pulls, is a common design consideration but isn't required for the faucet to function correctly.

    For Bathroom Faucets going into a commercial restroom rather than a residential bathroom, confirm the faucet is rated for that use, since commercial fixtures typically need to withstand higher use frequency and may require different mounting hardware than a residential model.

    Check the supply line connections and confirm they match the shutoff valves already in place under the sink, since a mismatch in thread size or connector type means adding an adapter or replacing the supply lines as part of the installation.

    Frequently Asked Questions

    How do I know if I need a single-hole, centerset, or widespread faucet?

    Count and measure the predrilled holes in the sink or countertop. One hole calls for a single-hole faucet, three holes at a fixed spacing call for a centerset, and a wider or adjustable spacing works with a widespread faucet.

    Can I install a single-hole faucet on a sink drilled for three holes?

    Yes, with an escutcheon or deck plate that covers the extra holes. Without that plate, the unused holes will be left open and exposed.

    What's the difference between a centerset and widespread faucet?

    A centerset faucet has its handles and spout mounted on one fixed base plate. A widespread faucet has separate handles and spout connected by flexible supply lines, allowing installation across a range of hole spacings.

    Do wall-mounted faucets require special plumbing?

    Yes. Wall-mounted faucets need rough-in plumbing set at a specific height and spacing inside the wall before installation, which typically makes them a planned remodel item rather than a simple swap.

    Will a new bathroom faucet fit my existing supply lines?

    Check the connection thread size and connector type on both the faucet and the shutoff valves before installing. A mismatch is common when replacing an older faucet and may require an adapter or new supply lines.