Apply to be a TradeMaster!
Main product image of Delancey Toilet Paper Holder (Brushed Nickel)
Magnifying glass
Hover image to zoom

Delancey Toilet Paper Holder (Brushed Nickel)

SKU:
7052230.295
Rating:
(0)
Q&A:
(0)
Delancey Toilet Paper Holder (Brushed Nickel)
Magnifying glass
Hover image to zoom
$67.60 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-7/8" Length
Product Highlight: Width (Inches)
9-1/4" Width
Product Highlight: Height (Inches)
2-3/16" Height
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Depth (Inches)
3-7/8" Depth

Description

–
Features:
  • Concealed mounting with no visible screws for a clean look
  • Easy to install
  • Limited lifetime warranty

Specs

–
Length (Inches):

3-7/8"

Width (Inches):

9-1/4"

Height (Inches):

2-3/16"

Application:

Residential

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Series:

Delancey

Depth (Inches):

3-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy