Toilet Paper Holders are fixtures that range from decorative single-roll styles for residential bathrooms to heavy-duty multi-roll dispensers built for commercial restrooms. Options range from pivoting arms and holders with an integrated shelf or tray to surface-mounted stainless steel dispensers like the Bobrick Classic Series, which holds a standard-core roll up to 5-1/2 inches in diameter. Plumbers and facility managers select from this category based on mounting style, finish, and how much tissue capacity a restroom needs between refills. Residential models typically match a finish such as brushed nickel, chrome, or bronze to coordinate with other bathroom fixtures, while commercial dispensers prioritize durability and theft-resistant locking mechanisms over decorative styling. Choosing the right holder affects both how often facility staff restock a restroom and how well the fixture withstands daily use, which matters as much in a single-family bathroom as it does in a high-traffic public restroom.
Subcategories
Buying Guide
Start with where the holder is going: a single-family bathroom calls for a different fixture than a commercial restroom serving dozens of people a day. Residential jobs usually depend on finish and mounting style, since pivoting arms, holders with a shelf, and holders with a tray all work with a single roll and differ mainly in added function and how well the finish matches existing fixtures like faucets and towel bars. Matching metal finish across the bathroom, such as brushed nickel or chrome, keeps the overall look consistent without adding extra cost to the fixture itself.
Commercial and multi-family projects shift the priority toward durability and tissue capacity. Toilet Paper Holders built from heavy-gauge stainless steel, like the Bobrick Classic Series, hold up to repeated daily use in ways that decorative residential fixtures are not designed for. For restrooms with heavy foot traffic, a multi-roll dispenser that drops a second roll into place automatically reduces how often staff need to restock during business hours, which matters most in schools, offices, and transit facilities where restocking during open hours is disruptive.
Locking mechanisms matter in public settings where theft or tampering is a concern. A tumbler lock on a commercial dispenser keeps the roll secured until a staff member with a key opens it, while residential holders skip the lock entirely since they are not exposed to public traffic. Checking roll diameter capacity against the tissue stocked in the building avoids ordering a dispenser that is too small for standard rolls.
Frequently Asked Questions
What's the difference between a pivoting holder and a fixed holder?
A pivoting holder, like the Kohler Simplice model, mounts on a hinged arm that swings away from the wall for easier loading and tear-off. A fixed holder keeps the spindle stationary against the wall plate. Pivoting styles tend to work better in tight bathroom layouts where the arm needs to clear a nearby wall or fixture.
How many rolls should a commercial restroom dispenser hold?
High-traffic restrooms benefit from a multi-roll dispenser such as the Bobrick B-2888, which holds two standard-core rolls up to 5-1/4 inches in diameter and drops the second roll into place automatically. Lower-traffic restrooms can typically use a single-roll commercial dispenser instead. Matching capacity to actual foot traffic reduces how often staff need to restock during business hours.
Do commercial toilet paper dispensers lock?
Many commercial surface-mounted dispensers, including the Bobrick Classic Series and B-2888, include a locking mechanism that keeps the roll secured until a staff member opens it with a key. Residential holders generally skip this feature since they are not exposed to public traffic.
What roll size fits a standard toilet paper holder?
Most standard-core rolls fit holders designed for roll diameters up to about 5 to 5-1/2 inches, matching the spindle size found in common residential and commercial models. Checking the manufacturer's stated diameter capacity before ordering avoids a mismatch between the holder and the rolls stocked in the building.
What finishes are available for residential toilet paper holders?
Residential models come in finishes such as brushed nickel, polished chrome, and venetian bronze, letting the holder match other bathroom fixtures like faucets and towel bars. Checking the exact finish name against the rest of the fixture set in the room helps keep the look consistent.