| Material: | Brass |
|---|---|
| Approvals: | CEC NSF/ANSI 61 ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 CalGreen |
| Faucet Configuration: | Single Hole |
| Application: | Residential |
| Handle Style: | Lever |
| Finish: | Polished Chrome |
| Spout Height: | 4.94" |
| Number of Holes: | 3 1 |
| Max Deck Thickness: | 1" |
| Flow Rate (GPM): | 1.5 |
| Product Type: | Kitchen Faucet |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Series: | Colony Pro |
| Installation Type: | Deck Mount |
| Country of Origin: | Mexico |
| Number of Handles: | 1 |
| Type: | Manual |
| Includes: | Deck Plate / Escutcheon |
| Finish Family: | Chrome |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Valve Type: | Ceramic Disc |