Apply to be a TradeMaster!
Main product image of Colony PRO 1-Handle Pull-Out Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 7074100.002
Magnifying glass
Hover image to zoom

Colony PRO 1-Handle Pull-Out Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 7074100.002

SKU:
7074100.002
Rating:
(0)
Q&A:
(0)
Colony PRO 1-Handle Pull-Out Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 7074100.002
Magnifying glass
Hover image to zoom
$163.87 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Sink Mount
Product Highlight: Width (Inches)
10" Width
Product Highlight: Material
Metal

Description

–
Features:
  • Multiple installation options for maximum flexibility
  • Pre-assembled color coded stainless steel supply hoses
  • One-hole installation with deckplate included (use is optional)
  • Drip-free ceramic disc valves
  • Adjustable hot limit safety stop reduces risk of scalding
  • Lead free

Specs

–
Series:

Colony Pro

Application:

Residential

Country of Origin:

Mexico

Flow Rate (GPM):

1.5

Type:

Manual

Monoblock

Number of Handles:

1

ADA:

Yes

Finish:

Chrome

Installation Type:

Sink Mount

Width (Inches):

10"

Material:

Metal

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy