Apply to be a TradeMaster!
Main product image of Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min, 7074140.002 (Chrome)
Magnifying glass
Hover image to zoom

Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min, 7074140.002 (Chrome)

SKU:
7074140.002
Rating:
(0)
Q&A:
(0)
Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min, 7074140.002 (Chrome)
Magnifying glass
Hover image to zoom
$74.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • ADA Compliant metal handles
  • Durable, long-lasting metal construction
  • 3-Hole Mount
  • Lead-free
  • Handles included
  • Limited lifetime warranty

Specs

–
Product Type:

Bar / Prep Faucet

Finish:

Polished Chrome

Connection Type:

NPSM

Material:

Metal (Unspecified)

Application:

Residential

Valve Type:

Ceramic Disc

Series:

Colony Pro

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Installation Type:

Deck Mount

ADA:

Yes

Type:

Manual

Spout Height:

4.6"

Flow Rate (GPM):

1.5

Handle Style:

Lever

Finish Family:

Chrome

Connection Size:

1/2"

Country of Origin:

Mexico

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy