| Country of Origin: | Mexico |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 Lead Free |
| Type: | Manual |
| Number of Holes: | 4 |
| Includes: | Side Sprayer |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.5 |
| Max Deck Thickness: | 1" |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Spout Height: | 5" |
| Product Type: | Kitchen Faucet |
| Material: | Metal (Unspecified) |
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Series: | Colony Pro |
| Number of Handles: | 2 |
| Application: | Residential |