Apply to be a TradeMaster!
Main product image of Colony PRO 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075800.002
Magnifying glass
Hover image to zoom

Colony PRO 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075800.002

SKU:
7075800.002
Rating:
(0)
Q&A:
(0)
Colony PRO 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075800.002
Magnifying glass
Hover image to zoom
$193.47 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • Durable metal construction for long-lasting quality
  • Offered in three beautiful finishes to coordinate in any bathroom
  • Lead-free metal construction
  • Ceramic disc valve cartridges offer a lifetime of drip-free performance
  • 1.2 gallons per minute (4.5 L/min) helps to save water
  • Flexible hose connections for 6 in. to 12 in. installations
  • 1/4 turn ceramic disc valves

Specs

–
Material:

Metal (Unspecified)

Number of Holes:

3

Handle Style:

Lever

Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CEC

WaterSense

NSF/ANSI 61

Valve Type:

Ceramic Disc

Type:

Manual

Series:

Colony Pro

Country of Origin:

Mexico

Finish Family:

Chrome

Spout Height:

3"

Number of Handles:

2

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Application:

Residential

Finish:

Polished Chrome

ADA:

Yes

Installation Type:

Deck Mount

Connection Type:

Compression

Drain Type:

Pop-Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy