Apply to be a TradeMaster!
Main product image of Studio S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Matte Black), 7105801.243
Magnifying glass
Hover image to zoom

Studio S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Matte Black), 7105801.243

SKU:
7105801.243
Rating:
(0)
Q&A:
(0)
Studio S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Matte Black), 7105801.243
Magnifying glass
Hover image to zoom
$534.95 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
6-5/16" Depth
Product Highlight: Mount
Deck
Product Highlight: Height (Inches)
8-11/16" Height
Product Highlight: Installation Type
Widespread
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
13-3/8" Width

Description

–
Features:
  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Brass spout for a durable and long-lasting design
  • Metal lever handles
  • WaterSense Certified Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Brass push pop-up drain uses fewer parts and installs in less time
  • 1/4 turn washerless ceramic disc valve cartridges
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Limited Lifetime Warrany on function and finish

Specs

–
Flow Rate (GPM):

1.2

Flow Rate:

1.2 GPM

Depth (Inches):

6-5/16"

Mount:

Deck

Height (Inches):

8-11/16"

Country of Origin:

Mexico

Installation Type:

Widespread

Material:

Brass

Type:

Manual

Width (Inches):

13-3/8"

ADA:

Yes

Series:

Studio S

Number of Handles:

2

Application:

Residential

Length (Inches):

6-5/16"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy