| Material: | Brass |
|---|---|
| Country of Origin: | Mexico |
| Drain Type: | Push Pop-Up / Clicker |
| Valve Type: | Ceramic Disc |
| Spout Height: | 2.69" |
| Finish Family: | Chrome |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Approvals: | ADA / ICC A117.1 CalGreen CEC ASME A112.18.1 / CSA B125.1 WaterSense Lead Free |
| Number of Handles: | 2 |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Widespread |
| Application: | Residential |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Finish: | Polished Chrome |
| Series: | Studio S |
| Type: | Manual |