Apply to be a TradeMaster!
Main product image of Glenwal Toilet Tank Cover 4098 (White)
Magnifying glass
Hover image to zoom

Glenwal Toilet Tank Cover 4098 (White)

SKU:
735083-400.020
Rating:
(0)
Q&A:
(0)
Glenwal Toilet Tank Cover 4098 (White)
Magnifying glass
Hover image to zoom
$104.80 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
19-1/2" Depth
Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
19-1/2" Length
Product Highlight: Height (Inches)
2-3/4" Height
Product Highlight: Width (Inches)
8-7/8" Width
Product Highlight: Finish
White

Description

–
Features:
  • Toilet Tank Lid in White
  • Wall-mounted, back-outlet toilet complete, less seat
  • Pressure-assisted siphon jet action
  • Elongated bowl
  • Fully glazed 2-1/8" trapway/ 2" minimum ballpass
  • 10" x 12" water surface area
  • Close-coupled flushometer tank
  • Side-mounted chrome metal trip lever
  • Speed Connect tank/bowl coupling system

Specs

–
Depth (Inches):

19-1/2"

Material:

Vitreous China

Series:

Cadet

Length (Inches):

19-1/2"

Height (Inches):

2-3/4"

Width (Inches):

8-7/8"

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy