Apply to be a TradeMaster!
Main product image of Cadet 3 Toilet Tank Cover 4021 (White)
Magnifying glass
Hover image to zoom

Cadet 3 Toilet Tank Cover 4021 (White)

SKU:
735121-400.020
Rating:
(2)
Q&A:
(0)
Cadet 3 Toilet Tank Cover 4021 (White)
Magnifying glass
Hover image to zoom
$100.35 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17-3/8" Length
Product Highlight: Width (Inches)
8-11/16" Width
Product Highlight: Depth (Inches)
17-3/8" Depth
Product Highlight: Height (Inches)
1-9/16" Height
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
Features:
  • Toilet Tank Lid in White
  • EverClean Surface
  • Siphon action jetted bowl
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area
  • Closed-coupled tank with flat tank lid
  • Oversized 3" flush valve
  • Chrome-plated trip lever
  • Speed Connect tank-to-bowl coupling system

Specs

–
Length (Inches):

17-3/8"

Width (Inches):

8-11/16"

Series:

Cadet

Depth (Inches):

17-3/8"

Application:

Residential

Height (Inches):

1-9/16"

Color:

White

Finish:

White

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this product again.

Product dimensions on the webpage did not match true product dimensions. What good is a replacement toilet tank cover that doesn't fit the existing toilet?
David
Virginia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacement part fits great

I broke the toilet tank top and the replacement was delivered quickly and fits perfectly,
Sissy
Portsmouth, RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy