Apply to be a TradeMaster!
Main product image of Cadet 3 Compact 10" Rough-In Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom

Cadet 3 Compact 10" Rough-In Toilet Tank Cover (White)

SKU:
735122-400.020
Rating:
(1)
Q&A:
(0)
Cadet 3 Compact 10" Rough-In Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom
$92.56 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
1-9/16" Height
Product Highlight: Width (Inches)
7-1/2" Width
Product Highlight: Length (Inches)
17-5/16" Length
Product Highlight: Depth (Inches)
17-5/16" Depth

Description

–
Features:
  • Flat tank cover
  • 10" (254mm) rough
  • EverClean Surface
  • Siphon action jetted bowl
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area
  • Closed-coupled tank with flat tank lid
  • Oversized 3" flush valve
  • Chrome-plated trip lever

Specs

–
Series:

Cadet

Finish:

White

Material:

Vitreous China

Height (Inches):

1-9/16"

Width (Inches):

7-1/2"

Length (Inches):

17-5/16"

Application:

Residential

Depth (Inches):

17-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Oh, I definitely would buy this product again

Very, very pleased with the item that I bought it arrived to me at a decent time. It was wrapped really good so I appreciate the service.
Toni
Orland Park,,,, Illinois
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy