Apply to be a TradeMaster!
Main product image of Compact Cadet 3 1-Piece Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom

Compact Cadet 3 1-Piece Toilet Tank Cover (White)

SKU:
735125-400.020
Rating:
(0)
Q&A:
(0)
Compact Cadet 3 1-Piece Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom
$106.60 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Features:
  • Right Height Elongated Bowl
  • Space saving! Compact elongated bowl fits in the space of a round front
  • 12" (305mm) rough-in
  • 16-1/2" bowl rim height for accessible application
  • EverClean Surface
  • Includes color-matched and design matched solid plastic toilet seat and cover with slow-close hinges and EverClean Surface. Seat features unique sanitary seat lift tab.
  • Oversized 3" flush valve
  • 10" x 8" water surface area
  • Fully glazed 2-1/8" trapway

Specs

–
Finish:

White

Application:

Residential

Series:

Cadet

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy