Apply to be a TradeMaster!
Main product image of Champion 4 Toilet Tank Lid (White)
Magnifying glass
Hover image to zoom

Champion 4 Toilet Tank Lid (White)

SKU:
735128-400.020
Rating:
(1)
Q&A:
(0)
Champion 4 Toilet Tank Lid (White)
Magnifying glass
Hover image to zoom
$119.07 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
1-3/4" Height
Product Highlight: Depth (Inches)
17-5/8" Depth
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Width (Inches)
9-1/8" Width

Description

–
Features:
  • Vitreous china construction offers solid, lasting durability and a polished shine
  • Designed to match the Champion 4 toilet style for a complementary look
  • Fully conceals toilet tank parts and removes easily for access to tank interior
  • High Efficiency Toilet (HET), ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense Criteria
  • PowerWash rim scrubs bowl with each flush
  • Includes color match bowl caps
  • EverClean Surface included
  • 4" piston-action Accelerator? flush valve

Specs

–
Height (Inches):

1-3/4"

Depth (Inches):

17-5/8"

Material:

Vitreous China

Color:

White

Series:

Champion

Finish:

White

Width (Inches):

9-1/8"

Length (Inches):

17-5/8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Crazy

Crazy high price
MacGyver
USA
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy