Apply to be a TradeMaster!
Main product image of Colony/Evolution2/Colony 3 Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom

Colony/Evolution2/Colony 3 Toilet Tank Cover (White)

SKU:
735131-400.020
Rating:
(0)
Q&A:
(0)
Colony/Evolution2/Colony 3 Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom
$71.32 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
18" Depth
Product Highlight: Color
White
Product Highlight: Height (Inches)
1-7/16" Height
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
White

Description

–
Features:
  • High efficiency, ultra-low consumption (4.8Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Combination bowl and tank, less seat
  • 12" (305mm) rough
  • Siphon action bowl with direct fed jet and excellent rim wash
  • Fully glazed 2" trapway
  • Generous 9" x 8" water surface area
  • 2" Flapper flush valve
  • Pilot valve water control

Specs

–
Material:

Vitreous China

Application:

Residential

Depth (Inches):

18"

Color:

White

Height (Inches):

1-7/16"

Length (Inches):

18"

Finish:

White

Width (Inches):

8-9/16"

Series:

Evolution

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy