Apply to be a TradeMaster!
Main product image of Cadet 3 FloWise 12" Rough Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom

Cadet 3 FloWise 12" Rough Toilet Tank Cover (White)

SKU:
735154-400.020
Rating:
(0)
Q&A:
(0)
Cadet 3 FloWise 12" Rough Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom
$68.83 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
Features:
  • High efficiency, ultra-low consumption (4.8Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Combination bowl and tank, with seat
  • 12" (305mm) rough
  • EverClean Surface
  • 16-1/2" rim height for accessible application
  • Elongated siphon action jetted bowl with smooth-sided, concealed trapway
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area

Specs

–
Series:

Cadet

Application:

Residential

Finish:

White

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy