Apply to be a TradeMaster!
Main product image of Cadet PRO 12" Rough Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom

Cadet PRO 12" Rough Toilet Tank Cover (White)

SKU:
735172-400.020
Rating:
(0)
Q&A:
(0)
Cadet PRO 12" Rough Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom
$125.34 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8-7/8" Width
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Depth (Inches)
17-3/8" Depth
Product Highlight: Height (Inches)
1-1/2" Height
Product Highlight: Length (Inches)
17-3/8" Length

Description

–
Features:
  • Features the Cadet Flushing System
  • Vitreous china
  • High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included

Specs

–
Width (Inches):

8-7/8"

Series:

Cadet

Application:

Residential

Material:

Vitreous China

Color:

White

Depth (Inches):

17-3/8"

Height (Inches):

1-1/2"

Length (Inches):

17-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy