Apply to be a TradeMaster!
Main product image of Cadet PRO 10" Rough Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom

Cadet PRO 10" Rough Toilet Tank Cover (White)

SKU:
735173-400.020
Rating:
(0)
Q&A:
(0)
Cadet PRO 10" Rough Toilet Tank Cover (White)
Magnifying glass
Hover image to zoom
$76.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
Features:
  • Features the Cadet Flushing System
  • Vitreous china
  • Space saving elongated bowl fits in space of a round front
  • High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps

Specs

–
Material:

Vitreous China

Color:

White

Series:

Cadet

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy