Apply to be a TradeMaster!
Main product image of Townsend 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Matte Black), 7353841.243
Magnifying glass
Hover image to zoom

Townsend 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Matte Black), 7353841.243

SKU:
7353841.243
Rating:
(0)
Q&A:
(0)
Townsend 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Matte Black), 7353841.243
Magnifying glass
Hover image to zoom
$447.72 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • 8-IN. WIDESPREAD FAUCET: Two-handle faucet fits a three-hole bathroom sink
  • DRIP-FREE: This two-handle bathroom faucet features quality ceramic disc valves ensuring drip-free performance for life
  • INCLUDES PUSH POP-UP DRAIN AND HOSES: Metal push pop-up drain and flexible stainless steel hoses for quick, easy installation
  • BUILT FOR RELIABILITY: Metal spout and handles ensure long-lasting dependability
  • SAVES WATER: Features 1.2 gpm/4.5 Lpm pressure-compensating aerator
  • DURABLE FINISHES: Faucet finish resists scratches, corrosion and easily wipes clean
  • WARRANTY: Limited lifetime warranty on function and finish
  • Flexible stainless steel cable - installs effortlessly in tight spaces.
  • Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Connection Size:

3/8"

Finish Family:

Matte Black

Material:

Brass

Installation Type:

Deck Mount

Handle Style:

Lever

Country of Origin:

Mexico

Spout Height:

3.19"

Connection Type:

Compression

Warranty:

Limited Lifetime

Faucet Configuration:

Widespread

Series:

Townsend

Drain Type:

Push Pop-Up / Clicker

Finish:

Matte Black

Number of Handles:

2

Flow Rate (GPM):

1.2

Application:

Residential

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Type:

Manual

ADA:

Yes

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy