Apply to be a TradeMaster!
Main product image of Left-Hand Trip Lever, 7381105-0130A (Polished Nickel)
Magnifying glass
Hover image to zoom

Left-Hand Trip Lever, 7381105-0130A (Polished Nickel)

SKU:
7381105-0130A
Rating:
(0)
Q&A:
(0)
Left-Hand Trip Lever, 7381105-0130A (Polished Nickel)
Magnifying glass
Hover image to zoom
$53.28 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-13/16" Length
Product Highlight: Depth (Inches)
5-13/16" Depth
Product Highlight: Height (Inches)
2-7/16" Height
Product Highlight: Width (Inches)
3-5/16" Width
Product Highlight: Finish
Polished Nickel

Description

–
Features:
  • Left hand trip lever assembly for Townsquare One-Piece and Two-Piece toilet tanks
  • Die cast zinc handle
  • Brass arm
  • Specify color when ordering
  • Kit consists of handle, nut & arm
  • Right Height Elongated siphon action bowl with smooth-sided, concealed trapway
  • EverClean Surface
  • Classic American traditional styling
  • PowerWash rim scrubs bowl with each flush

Specs

–
Length (Inches):

5-13/16"

Depth (Inches):

5-13/16"

ADA:

Yes

Height (Inches):

2-7/16"

Width (Inches):

3-5/16"

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy