Apply to be a TradeMaster!
Main product image of Left-Hand Trip Lever, 7381231-200.0020A (Chrome)
Magnifying glass
Hover image to zoom

Left-Hand Trip Lever, 7381231-200.0020A (Chrome)

SKU:
7381231-200.0020A
Rating:
(0)
Q&A:
(0)
Left-Hand Trip Lever, 7381231-200.0020A (Chrome)
Magnifying glass
Hover image to zoom
$41.95 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.7" Length
Product Highlight: Height (Inches)
2.8" Height
Product Highlight: Depth (Inches)
5.7" Depth
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
7.6" Width

Description

–
Features:
  • DURABLE DESIGN: Made of metal to withstand use in the busiest bathroom and resist tarnish and corrosion
  • COMPLEMENTS FITTINGS: Available in multiple finishes to complete your bathroom design
  • COMPATIBILITY: Easy to install on American Standard tanks 4000, 4019, 4021, 4117A, 4149A 4188A and 4188B. See tank number on inside of tank.

Specs

–
Length (Inches):

5.7"

Height (Inches):

2.8"

Depth (Inches):

5.7"

Finish:

Chrome

Width (Inches):

7.6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy