Apply to be a TradeMaster!
Main product image of 5/8" Retro-Fit Bolt Caps (Chrome)
Magnifying glass
Hover image to zoom

5/8" Retro-Fit Bolt Caps (Chrome)

SKU:
7381285-200.0070A
Rating:
(0)
Q&A:
(0)
5/8" Retro-Fit Bolt Caps (Chrome)
Magnifying glass
Hover image to zoom
$60.12 each
In Stock
In Stock
Get 18 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
1-1/2" Height
Product Highlight: Width (Inches)
1.7" Width
Product Highlight: Length (Inches)
1.7" Length
Product Highlight: Depth (Inches)
1.7" Depth

Description

–
Features:
  • Wall-mounted flushometer valve toilet
  • Vitreous china
  • High Efficiency, Low Consumption. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Meets definition of HET (High Efficiency Toilet) when used with a high efficiency flush valve (1.1 gpf -1.6 gpf or 1.28/1.1 gpf dual flush)
  • Maximum Performance (MaP) score of 1,000 grams at 1.1 gpf - 1.6 gpf
  • Permanent EverClean antimicrobial surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • Condensation channel
  • Concealed trapway design
  • Elongated bowl

Specs

–
Height (Inches):

1-1/2"

Width (Inches):

1.7"

Length (Inches):

1.7"

Depth (Inches):

1.7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy