Apply to be a TradeMaster!
Left-Hand Trip Lever, 7381459-200.2950A (Brushed Nickel)

Left-Hand Trip Lever, 7381459-200.2950A (Brushed Nickel)

SKU:
7381459-200.2950A
Rating:
(0)
Q&A:
(0)
Left-Hand Trip Lever, 7381459-200.2950A (Brushed Nickel)
$76.90 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4.6" Length
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
7.9" Width
Product Highlight: Height (Inches)
2.4" Height
Product Highlight: Depth (Inches)
4.6" Depth

Description

–
Features:
  • Left hand trip lever assembly for Esteem and Heritage VorMax 4270A toilet tanks
  • Die cast zinc handle
  • Brass arm
  • Specify color when ordering
  • Kit consists of lever, nut & arm

Specs

–
Length (Inches):

4.6"

Finish:

Brushed Nickel

Width (Inches):

7.9"

Height (Inches):

2.4"

Depth (Inches):

4.6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy