Apply to be a TradeMaster!
Main product image of Left Hand Trip Lever Assembly for Pressure Assist Toilet Tanks (Polished Chrome)
Magnifying glass
Hover image to zoom

Left Hand Trip Lever Assembly for Pressure Assist Toilet Tanks (Polished Chrome)

SKU:
738473-0020A
Rating:
(2)
Q&A:
(0)
Left Hand Trip Lever Assembly for Pressure Assist Toilet Tanks (Polished Chrome)
Magnifying glass
Hover image to zoom
$21.44 each
In Stock
In Stock
Get 31 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Left Hand Trip Lever for Pressure Assist 4086 Toilet Tank (Polished Chrome)

Features:
  • Combination bowl and tank, less seat
  • 12" (305mm) rough
  • Round Front bowl
  • Pressure-assisted siphon jet flush action
  • Fully glazed 2-1/8" trapway/ 2" minimum ballpass
  • 10" x 12" water surface area
  • Close-coupled flushometer tank
  • Chrome metal trip lever

Specs

–
Product Type:

Lever

Finish:

Polished Chrome

Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I got a bad one

So, its tough to see from the above display pic, but this handle has a hook at the end to catch the actual trip lever on the Flushmate 3 (503) tank apparatus. The hook should dip DOWN, and then the rod terminates UP. The one sent to me, although the package said Left Hand and had the correct part number for my application, had the hook going up, and then terminating down. No way would it catch properly to trigger the flush. I can't say it was really a right hand version either, as that would have made the external handle part mount upside down..... This part was simply bent up wrong at the factory. Of course, as my luck would have it, the job was remote and the toilet needed to be working. So I had no choice but to bent and twist the lever until it would function. I had no time for another return/replace. I'm just telling you guys to be wary......and no way this was a fault of SupplyHouse, but a problem with American Standard itself.
Lefty[AGHL]
Cleveland
4 months ago
Was this review helpful to you?

Perfect transaction

as advertised.
mark
peoria, az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy