The Day Savers – A National Tradesmen Day Contest
Main product image of Champion Left Hand Toilet Trip Lever (Polished Chrome)
Magnifying glass
Hover image to zoom

Champion Left Hand Toilet Trip Lever (Polished Chrome)

SKU:
738995-0020A
Rating:
(1)
Q&A:
(0)
Champion Left Hand Toilet Trip Lever (Polished Chrome)
Magnifying glass
Hover image to zoom
$39.90 each
In Stock
In Stock
Get 3 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome

Description

Left hand trip lever in polished chrome for American Standard Champion 4 toilets

Features:
  • Designed to be installed on the American Standard Champion toilet with the left-hand trip lever
  • Easy to install
  • Color-matched
  • Durable construction
  • 2-3/8" fully-glazed trapway
  • Siphon action bowl
  • Sweeping pier on bowl
  • 2 color-matched bolt caps
  • Speed Connect tank/bowl coupling system

Specs

Product Type:

Lever

Type:

Tank Lever

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Easy to install and easy flushing!
Guitman
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy